Buy more than* S$200* and get FREE SHIPPING

  • Handy painter

Handy painter HP-W330

5.00 (2)
Item.#
06898412
Mfr.#
HP-W330
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Discharge (g/min)
270
Warranty Period
1 year
Maximum Electric Power Consumption (W)
75
Weight (kg)
1.5
Set Contents
Body: head nozzle 0.8mm, container 800mL accessories: Furekinozuru EX, nozzle head guarded, Nozurusupana, viscometer DX, valve set (three)
Discharge Amount Adjustment Method
Control knob
Rated Time (minutes)
20
Maximum Discharge Pressure (MPa [kgf/cm2])
15(150)
Dimension (mm)
250(H)x220x110
Cycle(Hz)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for applying roofing acrylic silicone paint.
5
From Japan
On 2016-06-15 21:02:56
Rather than painting the roof with a ruler or a brush, the burden on the legs and waist was less, the efficiency was up, it was a great correct answer. Hopefully, if the capacity of the tank is about three times, there is no saying ....
This review is about item#06898412.
Painting of tin roof
5
From Japan
On 2015-04-19 18:31:00
It is lightweight, compact and easy to use, but paint tanks are a bit small, so it is necessary to replenish paint frequently. It is more convenient that the tank capacity is a bit bigger.
This review is about item#06898421.