Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrode Rods F03 -
  • Electrode Rods F03 -
  • Electrode Rods F03 -

Electrode Rods F03 - F03-01 SUS304

4.20 (5)
Item.#
06898455
Mfr.#
F03-01 SUS304
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1
Weight (g)
About 170
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When the long electrode is used, in order to prevent the contact of the electrode, please use the separator for every 1m.
Materials Indication Line
1 line
Material
SUS304
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Emergency response of equipment
5
From Japan
On 2017-01-16 15:22:21
It arrived soon. It is a standard item that has been used since a long time ago. It was a great help as it was a replacement for equipment breakdown and emergency response. Even if you go to a store, the items of this hand, the store with stock is almost none. It was a good age. It was saved.
This review is about item#6898455.
Emergency response of equipment
5
From Japan
On 2017-01-16 15:22:05
It arrived soon. It is a standard item that has been used since a long time ago. It was a great help as it was a replacement for equipment breakdown and emergency response. Even if you go to a store, the items of this hand, the store with stock is almost none. It was a good age. It was saved.
This review is about item#6898455.
Needless to say,
4
From Japan
On 2016-03-14 16:21:27
Since it is a maker item, there is no way to evaluate this
This review is about item#06898455.
Installation in aquarium
5
From Japan
On 2013-12-10 13:13:13
no problem
This review is about item#06898455.
Water reservoir electrode rod replacement
2
From Japan
On 2010-03-08 11:34:04
The product barcode sticker attached to the electrode rod is very difficult to peel off, I want you to make it a more peelable seal, or change it to a tag etc. Since we use it often in a drinking water tank, we expect improvement.
This review is about item#06898455.