Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrification Prevention Bright Film, Sky Polyethylene Film

Electrification Prevention Bright Film, Sky Polyethylene Film SKY-4-50

Item.#
06898744
Mfr.#
SKY-4-50
Package Qty.
1Roll
Ship pack of
1
519.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For electric equipment packing
Width (mm)
1200
Length (m)
200
Surface Resistance (ohm)
1x1011/[]Less than (20 deg C, 50%RH)
Thickness (microm)
50
Material
PE prevention of static charge