Buy more than* S$200* and get FREE SHIPPING

  • Painting Brush Short Handle

Painting Brush Short Handle 105501 0020

4.00 (1)
Item.#
06903215
Mfr.#
105501 0020
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning and adhesive application of foundation
Trim
pig bristles
Trim
pig bristles
Thickness (mm)
15
Overall Length (mm)
185
Bristle Color
White
Trim Length (mm)
55
Model
Flat
Size (inch)
2
Dimension (mm)
49
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outer wall base and waterproof construction
4
From Japan
On 2014-04-10 13:37:29
It is used when repairing cracks on the outer wall, or when urethane is flowed by waterproofing work.
This review is about item#06903215.