Buy more than* S$200* and get FREE SHIPPING

  • Paint Roller B
  • Paint Roller B
  • Paint Roller B
  • Paint Roller B

Paint Roller B 140310 0009

4.33 (3)
Item.#
06903276
Mfr.#
140310 0009
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Main Material
Acrylics
Trim Length (mm)
13
TRUSCO Part Number
214-9257
Size (inch)
9
Model
9B
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Wall painting
5
From Japan
On 2016-03-05 23:10:41
Easy to use
This review is about item#06705422.
Used to apply rust inhibitor oil
5
From Japan
On 2015-07-17 10:43:50
Since I want to use as long as possible, cheap other products are not durable and I purchase this product.
This review is about item#06903267.
Used for floor coating
3
From Japan
On 2015-03-16 13:17:20
I bought it because it was less expensive than what I was using before. Because ease of use did not change, I think that it was good.
This review is about item#06903276.