Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Small Paint Roller B
  • Small Paint Roller B
  • Small Paint Roller B

Small Paint Roller B 140330 0006

Item.#
06903294
Mfr.#
140330 0006
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete mortar, plaster board, large and small pattern, ceramic siding, rigid PVC
Trim Length (mm)
13
TRUSCO Part Number
214-9222
Model
6S-B
Main Material
Acrylic
2014 TRUSCO Published Page
2-2498
Size (inch)
6