Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Paint Roller Deluxe DB
  • Small Paint Roller Deluxe DB
  • Small Paint Roller Deluxe DB

Small Paint Roller Deluxe DB 142130 0004

Item.#
06903312
Mfr.#
142130 0004
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Main Material
Polyester
TRUSCO Part Number
254-4911
Size (inch)
4
Overall Length (mm)
100
Compatible Paint
Aqueous GOOD, oily OK, acrylic x, PVC OK
Trim Length (mm)
20
2014 TRUSCO Published Page
2-2498
Weight (g)
20
Model
4S-DB