Buy more than* S$200* and get FREE SHIPPING

  • Small Paint Roller Deluxe DB
  • Small Paint Roller Deluxe DB
  • Small Paint Roller Deluxe DB

Small Paint Roller Deluxe DB 142130 0006

Item.#
06903321
Mfr.#
142130 0006
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Main Material
Polyester
Overall Length (mm)
150
Size (inch)
6
Compatible Paint
Aqueous , oily , acrylic x, vinyl chloride
Trim Length (mm)
20
Model
6S-DB
Weight (g)
30