Buy more than* S$200* and get FREE SHIPPING

  • Fabric Tape Paint Masking Film

Fabric Tape Paint Masking Film -

Item.#
06903337
Mfr.#
-
Package Qty.
1Box(60Roll)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Width (mm)
60
Sheet Length (m)
12.5
Material (Sheet)
Corona processed polyffilum
Tape Color
Green
Thickness (mm)
0.01
Tape Type
Fabric tape
Number of Foldings
20
Sheet Width (mm)
550
Tape Width (mm)
17