Buy more than* S$200* and get FREE SHIPPING

  • Fabric Tape Paint Masking Film

Fabric Tape Paint Masking Film -

Item.#
06903355
Mfr.#
-
Package Qty.
1Box(60Roll)
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Finishing Width (mm)
60
Tape Width (mm)
17
Sheet Length (m)
25
Material (Sheet)
Corona processed polyffilum
Tape Color
Green
Tape Type
Fabric tape
Thickness (mm)
0.01
Number of Foldings
10
Sheet Width (mm)
300