Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fabric Tape Paint Masking Film

Fabric Tape Paint Masking Film -

Item.#
06903364
Mfr.#
-
Package Qty.
1Box(60Roll)
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Width (mm)
60
Thickness (mm)
0.01
Number of Foldings
20
Sheet Width (mm)
550
Tape Width (mm)
17
Tape Type
Fabric tape
Sheet Length (m)
25
Material (Sheet)
Corona processed polyffilum
Tape Color
Green