Buy more than* S$200* and get FREE SHIPPING

  • Roller Net

Roller Net 164101 0004

3.00 (2)
Item.#
06903434
Mfr.#
164101 0004
Package Qty.
1Box(10Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
200
Material
Galvanized sheet
Model
4N(4inch)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
At the time of using mini rollers with fine painting of toys etc.
2
From Japan
On 2017-02-01 20:03:03
Can not you sell one unit instead of ten unit sales?
Painting work with a mini roller.
4
From Japan
On 2014-05-25 18:20:54
Put it in a lowering can, it is good to use. I think this size is perfect for detailed work. However, because it is mostly disposable with one construction work, can not you study a little more price setting as the size is small? I would like to wish for product development unique to Monotarou.
This review is about item#06903434.