Buy more than* S$200* and get FREE SHIPPING

  • Bonding Rope

Bonding Rope 635803 0001

4.00 (1)
Item.#
06903495
Mfr.#
635803 0001
Package Qty.
1Bundle(100PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
About 6
Length (mm)
800
Color
White
Material
Polyethylene
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Unity to rain tent bundle
4
From Japan
On 2015-07-15 14:57:50
It is unknown what kind of circumstances it is because it will be exposed to the weather and the sun until May next year, but it is a product I would like to use if the situation is good.
This review is about item#06903495.