Buy more than* S$200* and get FREE SHIPPING

  • Tiger Glass Fiber Tape
  • Tiger Glass Fiber Tape
  • Tiger Glass Fiber Tape

Tiger Glass Fiber Tape -

3.67 (3)
Item.#
06903504
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Directly paste onto base coat before putty treatment.To remove dust from base coat, please wipe in advance.
Tape Thickness (mm)
0.2
Tape Width (mm)
35
Purpose
Prevents cracks at joints
Base Material
Glass fibers
Tape Length (m)
90
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used to reinforce FRP.
1
From Japan
On 2013-09-02 15:27:09
I wanted something with more adhesive power, thinner tape and transparent feeling.
This review is about item#06903504.
PB joint processing
5
From Japan
On 2013-07-10 19:59:44
Whether it is something that the gypsum board makers are making was very good to use.
This review is about item#06903513.
Repair cracks on the board
5
From Japan
On 2013-03-03 10:22:40
As expected, brand, no complaints.
This review is about item#06903504.