Tiger Glass Fiber Tape -
(3)
Item.#
06903513
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
Item Feature
Caution
Directly paste onto base coat before putty treatment.To remove dust from base coat, please wipe in advance.
Tape Thickness (mm)
0.2
Base Material
Glass fiber
Purpose
Prevents cracks at joints
Tape Length (m)
153
Tape Width (mm)
50
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Used to reinforce FRP.
From Japan
On 2013-09-02 15:27:09
I wanted something with more adhesive power, thinner tape and transparent feeling.
PB joint processing
From Japan
On 2013-07-10 19:59:44
Whether it is something that the gypsum board makers are making was very good to use.
Repair cracks on the board
From Japan
On 2013-03-03 10:22:40
As expected, brand, no complaints.
Customers Who Bought This Item Also Bought
Top