Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rubber Spatula With Handle

Rubber Spatula With Handle 300302 0002

4.00 (8)
Item.#
06903547
Mfr.#
300302 0002
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
Small
Overall Length (mm)
195
ESCO Part Number
EA579DA-100
Material
(Spatual) natural rubber, (handle) wood (Firmiana simplex), (stopper) aluminum rivet
Color
Red
Width (mm)
100
Purpose
For material processing
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
For surimi
5
From Japan
On 2018-03-09 14:32:09
Last time I bought a red color, but it was hard to use in a place where the rubber was hard and not flat such as a ball, but this white rubber is so soft that it fits well with the ball and is easy to use.
This review is about item#36291884.
Sold as accessory of goods
1
From Japan
On 2016-12-21 23:35:59
We purchase a total of hundreds of items. It is the same as what I pointed out before. Although it was only two of the dozens of items received this time, it was not packaged nor included in the cardboard. Dirt on the rubber part and scrap of fine packaging material? It is attached. Although it had been put up with considerably, recently it was safe to lose things that cured rubber, which seems to be a long-term stock, will be sent ... · · · I'm sorry. Although it is unknown, this time it was shipped "cardboard" which was handwritten by the feeling that I wrote with Mr. McKee's thick person. Because it is a thing which paid for consideration, since it is thought that there is ownership in us, it has already passed on. It is the second time! It is! Seller is responsible, not "please propose your opinion to the manufacturer". I think the packaging is not the responsibility of the manufacturer but the responsibility of the seller.
This review is about item#36291884.
Urethane waterproof
5
From Japan
On 2016-11-14 10:20:54
Hardness is exactly good and it is most suitable for waterproofing work, but after use it is possible to clean the melt, but it will become beakko when it is kept immersed.
This review is about item#6903556.
Processing work
1
From Japan
On 2016-02-12 10:42:10
I regularly purchase it. Even if I bought them at the beginning, they were in one bag one by one. Recently there were things that some of them were put together in bags and the products rubbed and the rubber part was dirty, but I had patience. And the thing that arrived this time is only one in several, but it was not packed nor included in the cardboard. Dirt on the rubber part and scrap of fine packaging material? It is attached. I think that there are also people who use it in the item description as well as food processing etc. I think that I would like you to take a little more attention.
This review is about item#36291884.
Cleaning of food production machinery
5
From Japan
On 2015-07-02 16:48:47
I think rubber stiffness is just right.
This review is about item#06903556.
Joints, putty putties
5
From Japan
On 2015-06-24 11:07:20
Although it is sold also at home centers and others, some rubber is hard, and this time purchased with another product. It is outstanding stability.
This review is about item#06903547.
Wind film sticking
5
From Japan
On 2015-04-14 20:14:56
It is business use. Quality and durability have been proven since it is used for over 10 years. Long-term inventory items, lack of items etc. at home centers, etc., so it is very much appreciated to be able to purchase at any time here.
This review is about item#36291875.
Sell ​​to customers
5
From Japan
On 2013-07-25 13:59:03
Thank you for your help. Manufacturers who had been purchasing before became discontinued manufacturing, and when I was looking for equivalent products I reached your site. I will also purchase from you.
This review is about item#06903556.