Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Perforation Paint Waist Bag with Belt

Perforation Paint Waist Bag with Belt 611802 0000

4.50 (8)
Item.#
06903565
Mfr.#
611802 0000
Package Qty.
1Sheet
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Inner Dimensions (Width x Depth x Height) (mm)
170x55x190
Dimensions (Width W x Depth D x Height H) (mm)
200x90x275
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-01-24 15:36:17
Just right thickness and pocket, I think that it is very easy to use.
This review is about item#6903565.
During Keren work
5
From Japan
On 2017-06-05 20:05:22
Because it is with a belt, it is useful. The bag part is soft and comfortable to the body easy to use.
This review is about item#6903565.
Small articles used on site
3
From Japan
On 2017-04-12 15:00:56
I use small items such as gloves, McKee, masking tapes and so on. I thought that the size was just fine and the fabric was also strong, but when I caught a little on the third day of use, the bag part was torn half way. Easy to use, the strength may be a bit uneasy.
This review is about item#6903565.
For field work
5
From Japan
On 2017-04-06 14:51:35
We paid for high altitude work, but usability is reasonable. It is soft and fit to the waist, so it does not get in the way.
This review is about item#6903565.
Painting work
4
From Japan
On 2016-12-26 15:43:05
I always use this. I will purchase again if it breaks.
This review is about item#6903565.
Used to put tucker and scissors when putting las Ami
5
From Japan
On 2016-07-06 18:19:33
The price is also cheap and it is very comfortable to wear with a belt.
This review is about item#6903565.
A painter
4
From Japan
On 2016-04-14 18:39:12
Since raster brushes may get caught down, I would like you to deepen one of the gusset on the table.
This review is about item#6903565.
A painter
5
From Japan
On 2015-09-15 18:10:53
It is very easy to use. But the belt ...
This review is about item#6903565.