Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Y Shaped Paint Scraper With Attached Hammer

Y Shaped Paint Scraper With Attached Hammer 301715 0075

3.38 (8)
Item.#
06903592
Mfr.#
301715 0075
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (Blade)
Iron
Width (mm)
75
Overall Length (mm)
190
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 3
1 star 1
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Freezing room (refrigerator) room for door "ice" removal on the door floor
5
From Japan
On 2015-09-23 16:51:37
Freezing room (refrigerator) room door When removing "ice" attached to the floor it is convenient as a substitute for a hammer.
This review is about item#06903592.
Break open, Keren
2
From Japan
On 2015-04-21 19:18:56
The point is not sharp and thick. It is reasonably sturdy. Plating is strangely beautiful.
This review is about item#06903592.
Kuraray · Keren
2
From Japan
On 2015-03-25 18:03:12
I hit it with a hammer to take the mortar 's nod, and the tree' s handle broke into two in about the fifth shot.
This review is about item#06903592.
Flying, peeling, breaking open
1
From Japan
On 2014-03-05 00:51:10
There is no problem with material and weight, but since the product of the wood attachment of the grip part is slightly off the main body, the part protruding is very dangerous and hard to use. Because price is price, we do not talk much, but we wanted a little more product completeness. In order to make it easy to use, I cut off unnecessary parts with a grinder and I re-paint the lacquer.
This review is about item#06903592.
Keren
5
From Japan
On 2014-01-22 19:50:07
I wish a little more roundness on the hammer part
This review is about item#06903592.
Waterproofing work
2
From Japan
On 2014-01-18 23:51:02
Since the cutting edge is rounded, I use it by sharpening with a sander
This review is about item#06903592.
Rust removal
5
From Japan
On 2013-12-02 19:41:29
I used it for peeling stubborn rust and P tiles that are strongly attached, the point that I could use a hammer was good, it was a tile that was so powerfully attached. It is close to 1000 yen in the home center, but the price is cheap and it is made strongly.
This review is about item#06903592.
For machine cleaning
5
From Japan
On 2010-01-15 11:45:21
It was easy to use.
This review is about item#06903592.