Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Cloth Paper
  • Abrasive Cloth Paper
  • Abrasive Cloth Paper

Abrasive Cloth Paper -

4.00 (3)
Item.#
06903601
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
83.23 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Adhesive
G/G, G/G
Dimension (mm)
230x280, 230x280
Grain Size
P40, P40
Abrasive Material
AA, AA
Base Material
plain weave, Plain weave
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Wood grinding
3
From Japan
On 2017-05-14 02:40:52
I use it without any help though it does not change with the cheap one I used before.
This review is about item#06903617.
Finishing work of woodworking products
4
From Japan
On 2017-03-05 21:16:16
This product, we were able to use it at ease as finishing work. The last time, if you use the cloth paper of another company, black abrasive to woodworking products no longer be sold as a commodity of the deposited Shiraki. This time, I was using while worried, but I was able to finish cleanly without any problems. Slightly was a satisfaction, is from the hope that be nice when it comes a little more cheaply.
This review is about item#35099373.
Metallic polishing
5
From Japan
On 2013-07-04 15:23:54
Good grinding
This review is about item#06903635.