Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Cloth Paper

Abrasive Cloth Paper -

4.00 (3)
Item.#
06903626
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
G/G, G/G
Dimension (mm)
230x280, 230x280
Grain Size
P80, P80
Abrasive Material
AA, AA
Base Material
plain weave, Plain weave
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Wood grinding
3
From Japan
On 2017-05-14 02:40:52
I use it without any help though it does not change with the cheap one I used before.
This review is about item#06903617.
Finishing work of woodworking products
4
From Japan
On 2017-03-05 21:16:16
This product was able to be used with confidence as a finishing work. Last time, when I used cloth paper from another company, black polishing agent adhered to woodworking products and it became impossible to sell as a product of Shiraki. I used this while worrying, but I was able to finish it neatly without any problems. Somewhat satisfied is that I hope that it will be a little cheaper.
This review is about item#35099373.
Metallic polishing
5
From Japan
On 2013-07-04 15:23:54
Good grinding
This review is about item#06903635.