Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Cloth Paper

Abrasive Cloth Paper -

4.50 (2)
Item.#
06903635
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
62.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
G/G, G/G
Dimension (mm)
230x280, 230x280
Grain Size
P100, P100
Abrasive Material
AA, AA
Base Material
plain weave, plain-woven
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finishing work of woodworking products
4
From Japan
On 2017-03-05 21:16:16
This product, we were able to use it at ease as finishing work. The last time, if you use the cloth paper of another company, black abrasive to woodworking products no longer be sold as a commodity of the deposited Shiraki. This time, I was using while worried, but I was able to finish cleanly without any problems. Slightly was a satisfaction, is from the hope that be nice when it comes a little more cheaply.
This review is about item#35099373.
Metal polishing
5
From Japan
On 2013-07-04 15:23:54
Are you sure you want polishing
This review is about item#06903635.