Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Cloth Paper
  • Abrasive Cloth Paper
  • Abrasive Cloth Paper

Abrasive Cloth Paper -

5.00 (1)
Item.#
06903662
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
60.60 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Adhesive
G/G, G/G
Dimension (mm)
230x280, 230x280
Grain Size
P180, P180
Abrasive Material
AA, AA
Base Material
plain weave, plain-woven
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing
5
From Japan
On 2013-07-04 15:23:54
Are you sure you want polishing
This review is about item#06903635.