Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper
  • Water resistant paper
  • Water resistant paper
  • Water resistant paper
  • Water resistant paper

Water resistant paper WTCC-S

5.00 (5)
Item.#
06903671
Mfr.#
WTCC-S
Package Qty.
1Box(100Sheet)
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
120, 120
Abrasive Material
CC, CC
Purpose
Waterproof abrasive paper standard products, metal carpentry paintwork one-size-fits-all, both wet and dry, Waterproof abrasive paper standard products, metal carpentry paintwork one-size-fits-all, both wet and dry, Waterproof abrasive paper standard products, metal carpentry paintwork one-size-fits-all, both wet and dry, Waterproof abrasive paper standard products, metal carpentry paintwork one-size-fits-all, both wet and dry, Waterproof abrasive paper standard products, metal carpentry paintwork one-size-fits-all, both wet and dry, Waterproof abrasive paper standard products, metal carpentry paintwork one-size-fits-all, both wet and dry, Waterproof abrasive paper standard products, metal carpentry paintwork one-size-fits-all, both wet and dry, Waterproof abrasive paper standard products, metal carpentry paintwork one-size-fits-all, both wet and dry
Base Material
Cw, Cw
Dimension (mm)
230x280, 230x280
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Surface polishing of putty, suff
5
From Japan
On 2018-02-05 11:49:02
As I thought, Nippon Paper Sheet is easy to use first It is late and it is good for Dantotsu. It is still nice to purchase variously if you can sell it for about 10 sets.
This review is about item#6903714.
When painting work
5
From Japan
On 2017-06-19 16:55:37
This product is good in quality and easy to sharpen. it's recommended.
This review is about item#6903732.
Grinding stones and others
5
From Japan
On 2017-02-27 19:51:40
It is the one of the manufacturer who used it before and expectation is expected.
This review is about item#6903696.
For technical room
5
From Japan
On 2016-01-28 16:30:25
Always ordered, delivery is quick
This review is about item#08531765.
Polishing of metal surface
5
From Japan
On 2015-02-06 11:46:45
Unlike many cheap water resistant papers, abrasive particles do not peel off so highly accurate polishing work can be done. Since cheap products are peeled off from polishing polisols and abrasive particles, their durability is also poor, so we only use waterproof paper from Nipponken paper.
This review is about item#06903732.