Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grinding disk (HCA disk)
  • Grinding disk (HCA disk)
  • Grinding disk (HCA disk)

Grinding disk (HCA disk) HCA 4inch

Item.#
06903775
Mfr.#
HCA 4inch
Package Qty.
1Pack(10Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
100
Base Material Thickness (mm)
1.2
Hole Diameter (phi mm)
15.9
Grain Size
24
Base Material
Vulcanized fiber
Abrasive Material
CC