Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grinding disk (HCA disk)

Grinding disk (HCA disk) HCA 5inch

Item.#
06903784
Mfr.#
HCA 5inch
Package Qty.
1Pack(10Sheet)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
125
Base Material Thickness (mm)
1.2
Hole Diameter (phi mm)
15.9
Grain Size
16
Base Material
Vulcanized fiber
Abrasive Material
CC