Buy more than* S$200* and get FREE SHIPPING

  • Grinding disk (HCA disk)
  • Grinding disk (HCA disk)
  • Grinding disk (HCA disk)

Grinding disk (HCA disk) HCA 5inch

Item.#
06903793
Mfr.#
HCA 5inch
Package Qty.
1Pack(10Sheet)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
CC
Grain Size
24
Base Material
Vulcanized fiber
Diameter (phi mm)
125
Base Material Thickness (mm)
1.2
Hole Diameter (phi mm)
15.9