Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Thrust brush
  • Thrust brush
  • Thrust brush
  • Thrust brush
  • Thrust brush
  • Thrust brush

Thrust brush -

4.67 (6)
Item.#
06903863
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Joint Size
M10
Trim Length (mm)
15
Outer Diameter (phi mm)
30
Specification
for electric(al) power tool
Material
Brass plated
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Finishing of sheet metal products, rust removal
5
From Japan
On 2017-03-06 07:13:17
Since it is smaller than other wire brushes, it brushes even in a place that is well-tucked well.
This review is about item#06903872.
Polishing
4
From Japan
On 2015-03-31 09:04:08
Easy to use because it can use hair tips a little at a time and it can be used.
This review is about item#06903863.
Paint and rust peeling work around bolts up to M20
5
From Japan
On 2015-01-28 18:57:42
With a cover around the brush, as the brush is reduced, we are peeling off the cover, so there is no waste, keeping the initial state of use until the end, with the cover, use it Even the brush does not spread and is easy to use until the end.
This review is about item#06903872.
Used for rust removal etc
4
From Japan
On 2014-11-13 08:58:50
It is good if there is a small item after once more.
This review is about item#06903863.
Sojityousei
5
From Japan
On 2014-01-17 20:30:32
If it is a little cheaper, I will be able to tell my friends as well
This review is about item#06903863.
Removing paint film in bridge construction
5
From Japan
On 2014-01-15 17:42:04
It can be used without problems.
This review is about item#06903863.