Buy more than* S$200* and get FREE SHIPPING

  • Mini Sander

Mini Sander S-550M

4.50 (8)
Item.#
06903933
Mfr.#
S-550M
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bit Dimensions (mm)
75x105
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
12000
Power (V)
Single-phase 100
Weight (kg)
0.92
Accessories
(#100) 1 each (#100), woodworking paper magic formula for woodworking paper
Paper Dimension (mm)
Clamp type: 75x140 magic formula: 75x107
Dimensions (Length L x Width W x Height H) (mm)
124x72x127
Power Consumption (W)
170
Current (A)
1.8
Specification
Dry system
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
As an auxiliary tool of the type of polishing work
5
From Japan
On 2016-06-22 15:41:50
Lightweight powerful yet vibration is less compact.
This review is about item#06903933.
Oil film take-up of glass
5
From Japan
On 2015-09-11 15:48:50
Easy-to-use and lighter body. Not tired than the previous one.
This review is about item#06903933.
Car glass polish.
5
From Japan
On 2015-09-09 08:30:27
From experience up to now, cheap tool is its own way. In particular, power tools I think that it is remarkable. Is not found so far dissatisfaction points to this Minisanda. Vibrating surface, of course, the vibration of the body with a hand also I think that it is very smooth. I'm glad I bought it.
This review is about item#06903933.
Shine of the wash basin
5
From Japan
On 2015-01-15 07:04:52
You can very easily work as compared to the hand polishing. Weight there is, but it is easy to have a small. To polish the various places I am satisfied because I thought I want one.
This review is about item#06903933.
Over woodwork of Thunder.
5
From Japan
On 2014-11-08 22:13:10
It is light and powerful. I use much.
This review is about item#06903933.
Plastic polishing
5
From Japan
On 2013-12-26 16:45:03
Power also enough there is easy-to-use compact. Magic putt sponge immediately peeled off. Otherwise, it is generally satisfied.
This review is about item#06903933.
It is using under processing of wood products in the paint.
5
From Japan
On 2013-03-26 13:34:30
The Thunder is a four day purchase at this time. First time but had been purchased from Koguya leads to now know that are dealing with the same thing in Monotarou. Reliability of durability and the like made Ryobi also not too light not thick too heavy size is also good satisfaction. Since good condition has increased to four. By the way, the point was cheap about 1500 yen than to buy from the tool shop is also large. Everyone please try using all means.
This review is about item#06903933.
Polishing of plastic
1
From Japan
On 2013-03-15 15:11:01
So far we've been using the same product for about five, this time of the product, so a little funny (This is bass sound like a classic when it has decreased the carbon brush), but Will was good Once signed up for the exchange, it has been used as it is because the work is delayed. Since you'll be product inspection is carried out, we're going to check the status of the upcoming carbon brush.
This review is about item#06903933.