Buy more than* S$200* and get FREE SHIPPING

  • High Speed Sander

High Speed Sander S-801M

Item.#
06903942
Mfr.#
S-801M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bit Dimensions (mm)
93x185
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
10000
Power (V)
Single-phase 100
Weight (kg)
1.3
Accessories
(#100) 1 each (#100), woodworking paper magic formula for woodworking paper
Paper Dimension (mm)
Clamp type: 93x228 magic formula, Sutekitto formula: 94x186
Dimensions (Length L x Width W x Height H) (mm)
308x93x149
Power Consumption (W)
190
Current (A)
2.2
Specification
Dry system