Buy more than* S$200* and get FREE SHIPPING

  • Clean Guard Cx Workwear Clothing

Clean Guard Cx Workwear Clothing 68210

5.00 (1)
Item.#
06903994
Mfr.#
68210
Package Qty.
1PC
Ship pack of
1
16.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please avoid the use in near high temperature and the fire.(Cleanliness guard get soften with the 155degree C, because it dissolves with the 165degree C, please be care about it ) Liquid may become widespread due to pressure
Structure
3 layer system of span bond + meltblown + span bond
Color
White
Type
Overalls
Specification
Hood, sleeve, hem and west rubber , front body fastener
Compatible Height (cm)
About 168-174
Size
L
TGK Product Number
415-87-04-01
Purpose
Powder protection
Manufacturing Process
SMS process of manufacture
Material
Non-woven polypropylene fabric
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
AS ONE Part Number
6-8017-02
Chest Measurement (cm)
About 90-98
TRUSCO Part Number
279-1536
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On site
5
From Japan
On 2015-01-22 16:43:41
Very easy to use, it will be saved so you sell in bulk.
This review is about item#06904003.