Buy more than* S$200* and get FREE SHIPPING

  • Poly- Duct for Exhaust
  • Poly- Duct for Exhaust
  • Poly- Duct for Exhaust

Poly- Duct for Exhaust 542852 0000

5.00 (4)
Item.#
06904091
Mfr.#
542852 0000
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Duct Diameter (phi mm)
About 318
Thickness (mm)
0.1
Material
Polyethylene
Length (m)
100
Width (mm)
500 (When flat)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I use it instead of bellows.
5
From Japan
On 2016-01-27 18:01:10
It is good to carry, I am saved because it can cut according to the distance.
This review is about item#06904091.
Duct of blower
5
From Japan
On 2014-12-08 20:14:49
Unlike bellows, it is better to cut with the necessary length.
This review is about item#06904091.
I use it instead of a shooter that drops things from the top to the bottom during cleaning work.
5
From Japan
On 2013-06-18 13:21:32
The distance is short, but it worked well.
This review is about item#06904091.
Emissions of generated dust and solvent odor
5
From Japan
On 2013-05-30 08:07:57
It is no polydact. The coming season is also against heat stroke.
This review is about item#06904091.