Buy more than* S$200* and get FREE SHIPPING

  • Heater Light
  • Heater Light
  • Heater Light

Heater Light 541932 0000

3.33 (3)
Item.#
06904152
Mfr.#
541932 0000
Package Qty.
1PC
Ship pack of
1
89.23 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
120
Length (mm)
124
Electric Lamp (W)
1000
Diameter (phi mm)
9
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Promoting hardening during painting work
2
From Japan
On 2017-08-29 09:24:47
Although it is very handy to use, it is easy to break at the edges and it is broken even if it is a new one. Should not we review the packaging?
This review is about item#6904152.
Used to warm the base or promote hardening by bath repair
3
From Japan
On 2017-06-02 10:03:53
I will be happy if you will last a long time. Sometimes it breaks easily at installation.
This review is about item#6904152.
When painting work
5
From Japan
On 2016-11-22 17:45:00
It is used for forced drying work after paint of aqueous two-liquid urethane varnish.
This review is about item#6904152.