Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kamoi Masking Tape, Siding
  • Kamoi Masking Tape, Siding
  • Kamoi Masking Tape, Siding

Kamoi Masking Tape, Siding No.SB246S

1.00 (1)
Item.#
06904161
Mfr.#
No.SB246S
Package Qty.
1Box(70Roll)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Japanese paper
Color
Green
Adhesive Power (N/10mm)
1.78
Elongation (%)
4.3
Tape Thickness (mm)
0.1
Compatible Adherend
(Condensation surface, pickling surface possible) (condensation surface possible) siding board, tile joints
Tape Width (mm)
18
Application
For rough surface siding board
Tensile Strength (N/15mm)
36.4
Adhesive
Acrylic
Tape Length (m)
18
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Painting masking
1
From Japan
On 2015-09-10 14:45:55
I can not do it by one shot
This review is about item#37055566.