Buy more than* S$200* and get FREE SHIPPING

  • No.720 Masking Tape For Paint Use

No.720 Masking Tape For Paint Use No.720

3.83 (6)
Item.#
06904247
Mfr.#
No.720
Package Qty.
1Box(70Roll)
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Japanese paper
High Speed Unwinding Force (30m/min)
2.84
Adhesive Force (N /18mm )
Automatic rear:1.67
Tensile Strength (N /18mm)
88.36
Elongation (%)
2.0
Tape Thickness (mm)
0.10
Purpose
Construction paint, Construction paint, Construction paint, Construction paint
Tape Width (mm)
18
Color
Green
Adhesive Force to SUS (N/18mm)
2.65
Holding Power (mm)
2.0
Adhesive
Rubber
Tape Length (m)
18
Caution
Recorded numbers are examples of measured values, not actual values.
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
When signboard is created
3
From Japan
On 2018-02-23 09:04:47
Adhesion is moderately good, easy to peel off, easy to work with. I purchased it last time and it was easy to do work.
This review is about item#6904213.
Masking of wood painting
5
From Japan
On 2017-06-30 16:49:04
Although I was using white, why is cheaper than white w Usability feels the same.
This review is about item#3331946.
It's the worst!!
1
From Japan
On 2016-10-11 19:25:42
When it peeled off, the stiffness remained and it was the worst because it got teared off when peeling off. It did not become usable, it got scolded at the work place and it ended up deserting all in the end.
This review is about item#3331964.
Masking for painting
4
From Japan
On 2016-02-04 12:23:57
It is firm because it is a manufacturer product. I am glad that the price is cheaper as well.
This review is about item#07338475.
Ship paint
5
From Japan
On 2015-05-07 20:13:26
It is the best in ease of use, but very satisfied if the price is cheaper a little more.
This review is about item#06904247.
Curing during painting
5
From Japan
On 2013-05-23 13:19:11
When peeling off well, it is easy to peel off without glue residue and it is very good to use without breaking or splitting
This review is about item#07338475.