Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Masking Tape No.7286 For Sealing
  • Masking Tape No.7286 For Sealing
  • Masking Tape No.7286 For Sealing
  • Masking Tape No.7286 For Sealing

Masking Tape No.7286 For Sealing No.7286

5.00 (1)
Item.#
06904265
Mfr.#
No.7286
Package Qty.
1Box(50Roll)
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please remove it the before joint surfaces get dry.
High Speed Unwinding Force (30m/min)
4.41
Tensile Strength (N /18mm)
80.41
Tape Thickness (mm)
0.11
Base Material
Japanese paper
Purpose
the masking for, at the time of filling up the bathroom, sash sealant joint
Adhesive Force to SUS (N/18mm)
2.65
Elongation (%)
4.5
Tape Length (m)
18
Tape Width (mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Masking work during painting
5
From Japan
On 2013-07-29 15:11:26
I think that the degree of adhesion will be lower than other tapes, but there is no adhesive residue and I am satisfied as a purpose of use.
This review is about item#06904256.