Buy more than* S$200* and get FREE SHIPPING

  • Protective Fabric Adhesive Tape, Nitokurosu Tape No.7500

Protective Fabric Adhesive Tape, Nitokurosu Tape No.7500 No.7500

5.00 (4)
Item.#
06904283
Mfr.#
No.7500
Package Qty.
1Box(60Roll)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
25
Holding Power (mm)
4.5 (40deg C)
Tape Thickness (mm)
0.35
Tape Width (mm)
30
Rewinding Force (N/25mm [g/25mm Reference Value])
8.82[900] (30m/min)
Caution
It is a measured value not a guaranteed value.
Tensile Strength (N/25 mm (kgf/25mm:Reference Value))
199.07(20.3)
Adhesive
Rubber-based
Base Material
Cloth
Color
Brown
Adhesive Strength (N/25 mm [gf/25 mm: Reference Value])
Versus a stainless steel plate (23 deg C): 6.60 [673] own back side (23 deg C): 3.13 [320]
Purpose
Mounting and fixation of exterior protecting material.