Buy more than* S$200* and get FREE SHIPPING

  • Protective Fabric Adhesive Tape, Nitokurosu Tape No.7500
  • Protective Fabric Adhesive Tape, Nitokurosu Tape No.7500
  • Protective Fabric Adhesive Tape, Nitokurosu Tape No.7500

Protective Fabric Adhesive Tape, Nitokurosu Tape No.7500 No.7500

5.00 (4)
Item.#
06904317
Mfr.#
No.7500
Package Qty.
1Box(60Roll)
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
25
Rewinding Force (N/25mm [g/25mm Reference Value])
8.82[900] (30m/min)
Holding Power (mm)
4.5 (40deg C)
Tape Thickness (mm)
0.35
Tape Width (mm)
25
Color
Green
Tensile Strength (N/25 mm (kgf/25mm:Reference Value))
199.07(20.3)
Adhesive
Rubber-based
Base Material
Cloth
Adhesive Strength (N/25 mm [gf/25 mm: Reference Value])
To stainless steel (23deg C): 6.60 [673] own back side (23deg C): 3.13 [320]
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2015-12-27 19:38:13
The thickness is good (not too thin) and there may be adhesive strength just right. It is strong.
This review is about item#35079633.
Painting curing
5
From Japan
On 2015-12-11 21:48:12
The paint shop of our business partner was off, I asked, but the price is high. By the way, the paint shop of the business partner entered 60 cases per case, it was 9800 yen (including tax).
This review is about item#35079633.
Prevention of displacement of the mat laid on the floor
5
From Japan
On 2015-08-05 23:38:47
It was nice to brown as well as being able to change easily without leaving much traces.
This review is about item#35079615.
Protect the product by stretching it straight against the contact surface of the stainless steel product.
5
From Japan
On 2011-05-27 09:45:08
With protective tape, use it when it can not be protected, even if it is not enough, it is very convenient because you can easily lay back it.
This review is about item#06904301.