Buy more than* S$200* and get FREE SHIPPING

  • Protective Use Masking Cloth Tape For Painting No. 148A

Protective Use Masking Cloth Tape For Painting No. 148A No.148A

4.33 (3)
Item.#
06904344
Mfr.#
No.148A
Package Qty.
1Box(60Roll)
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
3.53
Adhesive Force (N/25mm[gf])
8.83[900]
Extensibility (%)
10
Color
Young leaves
Base Material
Staple
Type
Paint curing cloth type
Tensile Strength (N/25mm[kgf])
183.9[18.8]
Tape Thickness (mm)
0.32
Tape Length (m)
25
Adhesive
Rubber-based
Tape Width (mm)
30
Purpose
Masking of indoor and outdoor building, Masking of indoor and outdoor building
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Curing of the waterproofing material as the product name
4
From Japan
On 2013-11-29 12:20:58
If you have a little more waist it will bend with the wind or can not be attracted by the coating during drying. This time I bought it for construction test, it should report after running out, but since the mail came, I feel a bit of use
This review is about item#35145101.
Curing
4
From Japan
On 2013-07-24 11:22:38
The price is high. There are stores sold for 340 yen / piece. Please also consider your offering price at your company.
This review is about item#35145101.
Temporary stop cure
5
From Japan
On 2011-09-05 22:51:00
no problem
This review is about item#35145092.