Buy more than* S$200* and get FREE SHIPPING

  • Protective Adhesive Tape No. 108

Protective Adhesive Tape No. 108 No.108

5.00 (1)
Item.#
06904353
Mfr.#
No.108
Package Qty.
1Box(48Roll)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Strong adhesion
Adhesive Force (N/25mm)
8.25
Adhesive Power (N/10mm)
4.02
Tape Thickness (mm)
0.29
Application
For exterior
Extensibility (%)
7
Tape Width (mm)
30
Rewinding Force (N/25mm)
7.6
Tensile Strength (N/10mm)
72
Tuck (ball No.)
32
Tape Length (m)
25
Adhesive
Rubber-based
Base Material
Sukhumi (ocher)
Color
Yellow Ocher
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for car repair
5
From Japan
On 2015-05-19 21:37:49
It is good to have less glue residue when peeled off.
This review is about item#35013937.