Buy more than* S$200* and get FREE SHIPPING

  • Clear Line Tape, For Curved Line, No.536
  • Clear Line Tape, For Curved Line, No.536
  • Clear Line Tape, For Curved Line, No.536

Clear Line Tape, For Curved Line, No.536 No.536

4.85 (26)
Item.#
06904387
Mfr.#
No.536
Package Qty.
1Pack(2Roll)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Rubber type
Extensibility (%)
239
Base Material
PVC FILM
Color
Yellow
Tensile Strength (N/10mm)
29.4
Heat-Resistant Temperature (deg C)
160 (30 minutes)
Tape Thickness (mm)
0.12
Tape Length (m)
10
Tape Width (mm)
2
Adhesive Force (N /18mm )
5.18
Adhesive Power (N/10mm)
2.88
Purpose
For curve line, For curve line, For curve line, For curve line
Customer Reviews
5 star 22
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
26 Customer Reviews
The reviews are automatic translation.
Painting work
4
From Japan
On 2018-04-12 19:02:20
I always use it for curves, so I use it with confidence.
This review is about item#6904387.
Used for painting work
5
From Japan
On 2018-03-15 13:55:46
There is stretch and masking of curves can be beautiful. It is easy to use because it is hard to peel off because it is also stronger in stickiness. Even in comparison with the original product of Monotaro, this one is thin and easy to stretch, so it is easy to use.
This review is about item#6904396.
Used to draw a line to the car body.
5
From Japan
On 2017-12-18 12:09:22
I will use it from now. Also evaluate after use. nice to meet you.
This review is about item#6904396.
When painting work
5
From Japan
On 2017-11-13 23:42:21
I use it when sticking gold leaf. Organic lines are easy to draw and they are very helpful.
This review is about item#6904387.
R curved surface painting
5
From Japan
On 2017-11-10 19:56:21
Used with 3M Faline Tape. Neither was peeled from clear paint to dry, nor did it soak in. Moreover, it can be processed neatly without stickiness even after use. Items that can not be released.
I used it for repainting paint.
5
From Japan
On 2017-10-26 20:05:06
Very satisfactory quality. Good adhesion, good peeling, good painting good.
This review is about item#6904396.
Painting work
5
From Japan
On 2016-06-16 21:20:10
I used a curve on the painted surface and used thin masking. Better adhesion and peelability are well-balanced, and it is wonderful.
This review is about item#06904387.
Helmet painted
5
From Japan
On 2016-06-07 20:30:17
It's very easy to make lines! Candy Did you know that when used for painting paint can be peeled cleanly without breaking? It is recommended.
This review is about item#06904396.
Used for painting of kindergarten FRP playground equipment
5
From Japan
On 2016-01-17 06:58:42
It was easy to use, and the cutoff was beautiful. Shipment was also fast and it was good.
This review is about item#06904414.
Painting of automobiles
5
From Japan
On 2015-11-14 20:19:03
I used it for the curve part, but it was able to respond adequately.
This review is about item#06904396.