Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Tape No.501F

Double-Sided Tape No.501F No.501F

4.92 (12)
Item.#
06904432
Mfr.#
No.501F
Package Qty.
1Roll
Ship pack of
1
3.05 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Tape body is white.
Tape Thickness (mm)
0.16
Color
White
Base Material
Non-woven fabric
Purpose
For general office use For splicing paper and film Light-weight plate fixation For a wide range of other uses
Holding Power (mm)
0.3/hr
Tape Length (m)
20
Adhesive
Acrylic-based adhesive
Tape Width (mm)
10
Adhesive Force (N/20mm)
Stainless plate: 7.2, aluminum plate:6.8, ABS board:6.0
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Painting work at the time and other
5
From Japan
On 2016-12-22 17:39:29
Since the price is cheap looking to buy always. Also we're going to repeat.
This review is about item#6904466.
Tacking of woodworking
5
From Japan
On 2016-02-03 18:16:58
Again there is a sense of stability.
This review is about item#06904466.
The other to fix the product at the time of painting
5
From Japan
On 2015-11-17 14:42:12
This not only used for a long time.
This review is about item#06904475.
work
5
From Japan
On 2015-11-06 18:43:58
In that use is, I thought that an easy-to-use most.
This review is about item#06904457.
Lamination, tacking, etc.
5
From Japan
On 2015-01-14 06:27:55
No problem, truly made Nitto
This review is about item#06904493.
As a temporary stop of the hardware at work.
5
From Japan
On 2013-11-13 19:31:16
Since stopping the handling in the usual shop, I decided to buy here. At 100 yen tape, such as home centers will not be in place.
This review is about item#48874786.
After that period has expired, if the peeled
5
From Japan
On 2013-10-21 20:52:27
It can be the only tape remaining without cleanly peeled off in my experience in the double-sided tape. We are loyal for many years but we have purchased together in here not so much sold in such as home improvement. Most of the point of this product is not hard, it would be to cleanly peeled off.
This review is about item#06904432.
Resin finish
5
From Japan
On 2013-09-10 14:35:29
I have purchased I am allowed to use the sale date for a disposable commodity. I appreciate it
This review is about item#06904466.
Work
5
From Japan
On 2013-06-11 16:53:33
Adhesive force is also very strong and easy to use. Paste of plastic products and re-paste is is easily convenient.
This review is about item#06904466.
The nature of course things and things of the goods I Kukkkeru, but you can work in peace.
5
From Japan
On 2013-06-03 16:27:16
This place this product continue to use available to you, but you can work in a stable, inexpensive of the also merit.
This review is about item#06904432.