Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Tape No.501F

Double-Sided Tape No.501F No.501F

4.93 (14)
Item.#
06904441
Mfr.#
No.501F
Package Qty.
1Roll
Ship pack of
1
4.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holding Power (mm)
0.3/hr
Tape Width (mm)
12
Adhesive
Acrylic-based adhesive
Base Material
Nonwoven fabric
Purpose
For general office use For splicing paper and film Light-weight plate fixation For a wide range of other uses, For general office use For splicing paper and film Light-weight plate fixation For a wide range of other uses
Tape Thickness (mm)
0.16
Color
White
Tape Length (m)
20
Caution
Tape body is white., Tape body is white.
Adhesive Force (N/20mm)
Stainless plate: 7.2, aluminum plate:6.8, ABS board:6.0
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
Subsidiary furniture manufacturing
5
From Japan
On 2017-03-10 16:21:18
A truly brand, quality is good. This is the standard.
This review is about item#6904466.
Used on plate
5
From Japan
On 2017-01-31 17:52:47
I always use this, but I do not need scissors, it is easy to turn and is handy.
This review is about item#6904423.
During painting work and other
5
From Japan
On 2016-12-22 17:39:29
I always buy it because the price is cheap. I will repeat again.
This review is about item#6904466.
Temporary fixation of woodworking
5
From Japan
On 2016-02-03 18:16:58
Still there is a sense of stability.
This review is about item#06904466.
To fix products at the time of painting
5
From Japan
On 2015-11-17 14:42:12
I have only used this since a long time ago.
This review is about item#06904475.
work
5
From Japan
On 2015-11-06 18:43:58
I thought that it was easiest to use in using it.
This review is about item#06904457.
Lamination, temporary fixation, etc.
5
From Japan
On 2015-01-14 06:27:55
No problem, truly made by Nitto
This review is about item#06904493.
As a temporary stop of hardware in work.
5
From Japan
On 2013-11-13 19:31:16
I stopped handling at the usual store so I decided to buy it here. It is not a substitute for a 100 yen tape such as a home center.
This review is about item#48874786.
In case of peeling off after the period ends
5
From Japan
On 2013-10-21 20:52:27
Among double-sided tapes, in my experience there is no tape residue and it can be peeled cleanly. We have patronized for many years but we do not sell so much at home centers etc. We purchase it here collectively. The best point of this product will not be painful, it will be peeled cleanly.
This review is about item#06904432.
Resin processing
5
From Japan
On 2013-09-10 14:35:29
We have purchased a special sale day for disposable items. I am saved.
This review is about item#06904466.