Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crepe Tape No. 334

Crepe Tape No. 334 No.334

Item.#
06904615
Mfr.#
No.334
Package Qty.
1Bag(10Roll)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
2.7
Tensile Strength (N/10mm)
39.7
Heat-Resistant Temperature (deg C)
160 (30 minutes)
Extensibility (%)
6
Color
Cream
Base Material
Creped paper
Adhesive Force (N /18mm )
6.34
Adhesive Power (N/10mm)
3.52
Tape Thickness (mm)
0.18
Tape Length (m)
50
Adhesive
Rubber
Tape Width (mm)
19