Buy more than* S$200* and get FREE SHIPPING

  • Crepe Tape No. 334

Crepe Tape No. 334 No.334

Item.#
06904642
Mfr.#
No.334
Package Qty.
1Bag(5Roll)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
2.7
Tensile Strength (N/10mm)
39.7
Heat-Resistant Temperature (deg C)
160 (30 minutes)
Extensibility (%)
6
Color
Cream
Adhesive
Rubber
Adhesive Force (N /18mm )
6.34
Adhesive Power (N/10mm)
3.52
Tape Thickness (mm)
0.18
Tape Length (m)
50
Tape Width (mm)
50
Base Material
Creped paper