Buy more than* S$200* and get FREE SHIPPING

  • Crepe Tape No. 331

Crepe Tape No. 331 No.331

4.71 (7)
Item.#
06904651
Mfr.#
No.331
Package Qty.
1Bag(15Roll)
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
3.1
Tensile Strength (N/10mm)
39.7
Heat-Resistant Temperature (deg C)
120 (30 minutes)
Extensibility (%)
8
Color
Cream
Base Material
Creped paper
Adhesive Force (N /18mm )
5.89
Adhesive Power (N/10mm)
3.27
Tape Thickness (mm)
0.17
Tape Length (m)
50
Adhesive
Rubber
Tape Width (mm)
15
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Printing processing industry
5
From Japan
On 2016-08-20 17:16:20
Adhesion is strong, and glue stickiness after peeling is small. It does not come off even when it touches a solvent or a water-soluble liquid.
This review is about item#35079791.
Protection of parts
5
From Japan
On 2016-05-18 17:53:49
It sticks to the protection of processing which is strong in stickiness and little slippage.
This review is about item#35079791.
Set of accessories Painting masking temporary stop
5
From Japan
On 2015-06-02 08:38:03
Adhesive strength The adhesion strength and absence of glue residue · Good overwrite property, hand balance good balance.
This review is about item#35079773.
Paste the management label
5
From Japan
On 2013-08-09 14:38:31
It is used for pasting management labels, but there is no adhesive residue and it is good
This review is about item#06904651.
For packaging accessory parts pasting work
3
From Japan
On 2013-06-18 13:10:00
Width 25 mm type of the same product type I am satisfied with moderate versatile adhesive strength, but I want you to upgrade the handiness a little more. The price is slightly higher!
This review is about item#06904667.
As for packing with access
5
From Japan
On 2013-06-04 13:55:42
It is handy because it is cheap and stronger than any store
This review is about item#06904667.
Use when blowing air brush on surfboard
5
From Japan
On 2013-04-18 14:03:19
The goodness of the product was well understood. I am happy that MonotaRo's assortment and secure transactions are possible.
This review is about item#35079773.