Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • P-Cut Tape No.4141

P-Cut Tape No.4141 No.4141

4.52 (58)
Item.#
06904712
Mfr.#
No.4141
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
100
Tape Thickness (mm)
0.15
Adhesive Force (N/25mm)
9 (paired stainless steel)
Tape Length (m)
25
Tape Width (mm)
50
Elongation (%)
20
Color
leaflet
Adhesive
Acrylic
Base Material
Polyethylene cloth
Purpose
For buildings, painting, and iron frames., For buildings, painting, and iron frames.
Customer Reviews
5 star 40
4 star 10
3 star 6
2 star 2
1 star 0
Review Rating: 4.52
58 Customer Reviews
The reviews are automatic translation.
Cleaning curing of air conditioner etc.
5
From Japan
On 2018-03-12 19:30:21
I tried using other manufacturers, but it is easy to use with just good adhesion condition.
This review is about item#12122608.
During interior remodeling
5
From Japan
On 2017-12-27 16:56:13
Since it is a manufacturer that has been using from a long time ago It is suitable for renovation curing.
This review is about item#12122608.
Cover to PVC pipe mouth
4
From Japan
On 2017-10-27 09:35:39
I usually use one with a width of 50 mm, but purchase to reduce the trouble when the tube diameter is large. As I expected.
This review is about item#20036153.
Temporary fixation etc. at work
5
From Japan
On 2017-08-30 11:35:43
There is no adhesive residue than paper or cloth tape, easy to peel and easy to use.
This review is about item#12122608.
When painting
5
From Japan
On 2017-06-20 15:44:01
50mm often used, but occasionally 25mm is necessary so convenient
This review is about item#34710243.
Masking at painting
5
From Japan
On 2017-01-22 19:54:22
It is easier to work because it is more sticky and easier to cut than other companies' tapes
This review is about item#7180494.
Civil engineering plumbing
3
From Japan
On 2016-09-26 20:46:01
It is easy to use and convenient. Well, it's okay for m to be a little longer, then I want the price to be a little cheaper.
This review is about item#7180494.
When painting
5
From Japan
On 2016-08-11 18:02:28
The price is also reasonable, we use it at any time as it is easy to use.
This review is about item#34710243.
It is cheap and easy to cut
5
From Japan
On 2016-06-25 18:15:00
It is user-friendly. We are using it for display and pasting of paper. Easy to use because it has low adhesiveness and no trace remains.
This review is about item#34710243.
Used for floor / wall curing
3
From Japan
On 2016-06-07 16:59:05
There was a cheaper product at the mass retailer
This review is about item#06904712.