Buy more than* S$200* and get FREE SHIPPING

  • Compact Spray Gun

Compact Spray Gun W-61-3G

5.00 (1)
Item.#
06904755
Mfr.#
W-61-3G
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter
(Paint): G1 / 4, (air): G1 / 4
Paint Supply System
Gravity
Weight (g)
420
Paint Nozzle Diameter (phi mm)
1.5
Fluid Discharge Rate (mL/min)
190
Mounting Screw Diameter (B)
Paint nipple: G1 / 4 (PF1 / 4) air nipple: G1 / 4 (PF1 / 4)
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Air Blast Distance (mm)
200
Pattern Width (mm)
220
Indispensability Compressor (kw)
0.75
Air Consumption (L/min)
150
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Furniture painting
5
From Japan
On 2009-01-21 08:10:43
I owned the same gun as before, but I used it for about 10 years and replaced it. An excellent one that can make almost all adjustments with the right hand alone. Although it is somewhat old type, it is compact body and usability is the highest. Cost performance is also wonderful as Cancer's cancer is outstanding reliability.
This review is about item#06904755.