Buy more than* S$200* and get FREE SHIPPING

  • Large Spray Gun

Large Spray Gun W-200-201S

3.00 (3)
Item.#
06904877
Mfr.#
W-200-201S
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Weight (g)
380
Paint Nozzle Diameter (phi mm)
2.0
Fluid Discharge Rate (mL/min)
350
TRUSCO Part Number
116-2811
A conventional Type
W-87-20R5S W-90-18N5S
Atomization
General atomization
Application
For metal paint application, woodwork and furniture paint application, medium viscosity
Air Blast Distance (mm)
250
Paint Supply System
Sucking type
Indispensability Compressor (kw)
1.5 - 2.2
Air Consumption (L/min)
260
Mounting Screw Diameter
(Paint) :G3/8, :(air) G1/4
Compatible Air Cap Model
R1
Pattern Width (mm)
260
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Adhesion
1
From Japan
On 2016-01-14 14:28:25
Firstly, the goods that arrived are different from the images. In the photograph, the screw-in type mouth was attached, but the sent item had become such a mouth as to attach the cup. Additional cost was required for remodeling.
This review is about item#06904886.
For application of spray type rubber glue to adhesion of urethane sponge of chair mat
3
From Japan
On 2014-04-11 18:19:59
Although I was painting brush up to now, since the quantity has increased, I made it to a gun type but since I did not understand the properness of the hole diameter, I made 2.5, but I will try to adjust variously from now on.
This review is about item#06904886.
Application of adhesive
5
From Japan
On 2013-03-28 17:20:20
It can be applied neatly.
This review is about item#06904886.