Buy more than* S$200* and get FREE SHIPPING

  • Large Spray Gun

Large Spray Gun W-200-251S

3.00 (3)
Item.#
06904886
Mfr.#
W-200-251S
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Weight (g)
380
Paint Nozzle Diameter (phi mm)
2.5
Fluid Discharge Rate (mL/min)
440
TRUSCO Part Number
116-2829
A conventional Type
W-87-25WS W-90-25W2S
Atomization
General purpose atomization
Application
For metal paint application, woodwork and furniture paint application, steel rust stopper, adhesive and high viscosity
Air Blast Distance (mm)
250
Paint Supply System
Sucking type
Indispensability Compressor (kw)
1.5 - 2.2
Air Consumption (L/min)
360
Mounting Screw Diameter
(Paint) :G3/8, :(air) G1/4
Compatible Air Cap Model
W1
Pattern Width (mm)
280
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Adhesion
1
From Japan
On 2016-01-14 14:28:25
Firstly, the goods that arrived are different from the images. In the photograph, the screw-in type mouth was attached, but the sent item had become such a mouth as to attach the cup. Additional cost was required for remodeling.
This review is about item#06904886.
For application of spray type rubber glue to adhesion of urethane sponge of chair mat
3
From Japan
On 2014-04-11 18:19:59
Although I was painting brush up to now, since the quantity has increased, I made it to a gun type but since I did not understand the properness of the hole diameter, I made 2.5, but I will try to adjust variously from now on.
This review is about item#06904886.
Application of adhesive
5
From Japan
On 2013-03-28 17:20:20
It can be applied neatly.
This review is about item#06904886.