Buy more than* S$200* and get FREE SHIPPING

  • Dev Gravity Type Cup

Dev Gravity Type Cup KG-400

4.00 (3)
Item.#
06904947
Mfr.#
KG-400
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter
(Gun) G1/4
Capacity (mL)
400
Compatible
JGX-502-G, FUN-G, JJ-G, LUNA-C-G, LUNA-L-G, LUNA-R, APOLLO-C-G, APOLLO-L-G
Material
Stainless steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Urethane painting of radio controlled airplane
5
From Japan
On 2014-01-28 17:03:11
The cup that I had had so far had no legs on it, so the footstep is very good as it will not tilt when the spray gun is in place.
This review is about item#35596355.
Automotive painting
2
From Japan
On 2012-02-11 16:38:20
Unlike the same item currently in use, the DEVILBISS logo is not in the cap, it does not fit nicely. Is it made of Iwata? It is disappointing.
This review is about item#06904947.
Automotive painting
5
From Japan
On 2011-12-15 22:12:48
I will also purchase it next time.
This review is about item#35596312.